Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 6 psi, 1/4 in MNPT, Black
Mfr # PGTK314CM.
Zoro # G1936722
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-1.0%
- Application Air Compressors, Air Filters, Gas Measurement, Low Pressure, Ovens, Regulators and Respirators
Product Information
- Brand Winters
- MFR # PGTK314CM.
- Zoro # G1936722
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 4 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 4 in |
Case Depth | 0.855 in |
Description
Low Pressure Test Kit, Range 0 to 100 In. H2O, 58 oz./sq. in, Temperature Range (F) -40 Degrees to 150 Degrees , Includes Carrying Case, Tube Nipple, Hose Tube, Clamp, Manufacturers Warranty Length 5 yr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 30/160 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-30/160-psi/kPa)
- FRIO-TEMP Liquid In Glass Thermometer, -5 to 20C (B61004-0400)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01083M)
- WINCO 20 min Digital Timer (TIM-85D)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (PGTK315CM)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Cb 3000Psi/Kpa (PFP931)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (PPC5085-G-SG.)
- WINTERS Economy 2" 0-100 psi/Kpa 1/4" Npt Back (PEM1407)
- WINTERS Pressure Gauge, 0 to 160 1/4 in MNPT, Gray (PFP645WBY)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Cb 2000Psi/Kpa (PFQ910)
- PIC GAUGES Air Gauge, 4-1/2", 0-160 psi, 1/4" Mount (101D-454F)
- Winters Pressure Gauges