Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver
Mfr # PFQ2288
Zoro # G6756016
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Gauge Application Corrosion-Resistant Case
- Range 0 to 400 psi
Product Information
- Brand Winters
- MFR # PFQ2288
- Zoro # G6756016
- UPC # 628311257373
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 in |
Case Diameter | 2.26 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.119 in |
Nominal Dial Size | 2 in |
Process Connection Size | 1/4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE 2 Memory Timer, Traceable (5006)
- ASHCROFT 4-20Ma 300Psi 10-36V-Dc Pressure To Current Transducer (K1-5-M02-42-P7)
- BERTECH ESD Anti-Static Bags, 9 Inches x 12 Inches, 100PK (BG-0912)
- TRIPLETT Multimeter CAT IV TRMS w/Lo Z Backlit (MM650)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM1407LF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (PPC5087-G-SG.)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM1441LF)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Cb 100 psi/Kpa (PFQ169)
- WINTERS Compound Gauge, -30 to 0 to 30 1/4 in MNPT, Gray (PFP1037WBW)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Cb 3000Psi/Kpa (PFP931)
- DYNAMIC Gauge, Glycrn Flld, 0-2000psi, 1/4" Stm Mnt (221560)
- Winters Pressure Gauges