Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 300 psi, 3/4 in MNPT, Black
Mfr # PETM217
Zoro # G6624453
original price:
$18.25
10% off
new price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Location Top
- Connection Size 1/4 in NPT
- Gauge Application Residential and Commercial Pressure Testing of Natural Gas Air and Water Lines, Suitable for Non-Clogging and Non-Corroding Media
- Includes 3/4 in Adapter, Swivel Hose Adapter
- Range 0 to 300 psi/kPa
Product Information
- Brand Winters
- MFR # PETM217
- Zoro # G6624453
- UPC # 628311900538
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 4" |
Diameter | 2.535" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 3/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.447 in |
Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.12 in |
Description
Pressure Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Metal, Basic Gauge Wetted Parts Brass / Bronze, 3/4 In., MNPT, Gauge Connection Location Top, 0 to 300, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 2000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material Steel, Gauge Primary Range Numbered Graduations 5, Gauge Case Color Black, Calibration Certificate Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON ELECTRIC Panel Meter 4-1/2, 9-32Vdc, 4-20Madc (F453710)
- SEALED UNIT PARTS CO Supco -40/+392°F Pocket Digital Thermometer (ST09)
- PIC GAUGES Air Gauge, 2", 30/0/30 psi, 1/4" CBM (102D-204CC)
- GREENLEE Battery Operated Megohmmeter, LCD Display (5882A)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Steel, Black (PEM1436LF)
- WINTERS Compound Gauge, -30 to 0 to 60 psi, 1/4 in MNPT, Gray (P1S413)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-160Psi (PFQ805R1)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Silver (PFQ2478-DRY-2FF)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-60 psi/Kpa (PFQ803)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1421LF)
- ASHCROFT Pressure Gauge (185924 (M23DDG01B100S50))
- Winters Pressure Gauges