Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Steel, Black
Mfr # PEM1442LF
Zoro # G9756634
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Product Information
- Brand Winters
- MFR # PEM1442LF
- Zoro # G9756634
- UPC # 628311202557
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 1.850" |
Diameter | 2-1/2" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Case Diameter | 2 1/2 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Description
Lead-Free Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Nominal Dial Size 2 1/2 in, Lens Material Plastic, IP/NEMA Rating IP52, Hazardous Location Rating Not Rated, Compatible Process Media Non-Clogging, Non-Corroding, Potable Water, Sensor Material Phosphor Bronze, Socket Material Lead Free Brass, Sensor Type Bourdon Tube, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Center Back, Process Connection Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Temperature Probe, PRT, -4 to 176 deg. F (RH550-P)
- FLIR Pinless Moisture Psychrometer, 9V Battery (MR77)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-117)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM104ALF.)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM1441LF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM1438LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM1440LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1408LF)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-200Psi (PFQ806R1)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black (PEM209LF)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFV7)
- Winters Pressure Gauges