Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # PFQ714LF
Zoro # G9756415
original price:
$56.69
5% off
new price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Ideal for Plumbing, Heating, Air Conditioning, Pumps, Compressors, Pneumatic Equipment
- Gauge Application Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
- Accuracy +/-1.5%
Product Information
- Brand Winters
- MFR # PFQ714LF
- Zoro # G9756415
- UPC # 628311266641
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 in |
Manufacturers Warranty Length | 5 yr |
Case Depth | 1.173 in |
Nominal Dial Size | 4 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 3 917/1000 in |
Description
Gauge,Pressure,4in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Immersion Probe, RTD, Pt 100 Ohm, 6 In L (TE-IBN-D0648-14)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254R)
- REED INSTRUMENTS Data Logging Hot Wire Thermo-Anemometer (R4500SD)
- DEFELSKO Ultrasonic Thickness Gage (POSITECTOR UTG C1)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ713LF)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ708LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ712LF)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PCT327)
- WINTERS Pressure Gauge, 0 to 300 1/4 in MNPT, Gray (PFP647WBG)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Stainless Steel, Silver (PFQ801LF)
- WINTERS Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Silver (PFQ1211)
- Winters Pressure Gauges