Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black
Mfr # PPC5087-G-SG.
Zoro # G6756174
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Brass, Industrial Applications, Media Compatible with Copper Alloy
- Range 0 to 300 psi
- Accuracy +/-0.5%
Product Information
- Brand Winters
- MFR # PPC5087-G-SG.
- Zoro # G6756174
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Case Depth | 3.4 in |
Bolt Circle Diameter | 5.39 in |
Process Connection Size | 1/4 in |
Case Diameter | 5.835 in |
Nominal Dial Size | 4 1/2 in |
Description
Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Calibrated Liquid-In-Glass Thermometer, (90300-20)
- NCC SOLID STATE 0.1-10SEC 120V-AC TIMER (T1K-00010-461)
- WIKA Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (113.13.20.400.L)
- TRIPLETT Phase Rotation Tester, CAT IV 600V Rating (PR600)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Silver (PFQ2438-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Steel, Black (PEM1323LF)
- WINTERS Economy 4" 0-60 psi/Kpa 1/4" Npt Btm (PEM222)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ709LF)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (P9U901431UC)
- WINTERS 4-1/2IN 1/2IN 0-200PSI NPT PRESSURE GAUGE (PPC5066-D70952,954-FL-D)
- PIC GAUGES Air Gauge, 2-1/2", 30/0/300psi, 1/4" (101D-254CH)
- Winters Pressure Gauges