Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black
Mfr # PCC607C
Zoro # G1937702
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-1.0%
- Application Compressors, Hydraulics, Machinery, Process Industries
Product Information
- Brand Winters
- MFR # PCC607C
- Zoro # G1937702
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 4 in |
Nominal Dial Size | 4 in |
Case Diameter | 3.94 in |
Case Depth | 2.28 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material PBT, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THUEMLING Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Black (BC-LFP-63-C)
- PIC GAUGES Hex Gauge, 1", 0-5000psi, 1/8"CBM, Ni-Plated (HEX-108RR)
- DWYER INSTRUMENTS Digital Solar Powered Thermometer, Digital Solar Th (DRFT-10-BLACK)
- DICKSON Circular Chart, 4In, 0 to 200psi, 24Hr, Pk60 (C026)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (PCC604C)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (PCC606C)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Yellow (PCC605C-2Y)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM224LF)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Cb 300 psi/Kpa (PFP927)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Silver (PFQ2434-DRY-2FF)
- MCDANIEL CONTROLS 4-1/2In 1/4In 0-100Psi Npt Pressure Gauge (MPB/SAD AB40826)
- Winters Pressure Gauges