Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Steel, Black
Mfr # PEM1402LF
Zoro # G9756905
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Product Information
- Brand Winters
- MFR # PEM1402LF
- Zoro # G9756905
- UPC # 628311202182
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 1.850" |
Diameter | 2.070" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 5 yr |
Description
Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Lens Material Polycarbonate, Socket Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 70ft Cable L (MBLT-2SB-IVPF-50-70)
- ZORO SELECT Binding Post, 33VAC/70VDC, Black (5TWZ2)
- ASHCROFT Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Plastic, Black (1188A)
- DWYER INSTRUMENTS Electronic Pressure Controller (EDAW-N1E1-05T0-HV)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 6000Psi/Kpa (PFQ814)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Steel, Black (PEM1420LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (PFQ906-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Steel, Black (PEM1425LF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (P3S6084)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver (PFQ183-DRY)
- ENERPAC Pressure Gauge, 0 to 15,000 psi, 1/2 in NPTF, Stainless Steel, Silver (GP15S)
- Winters Pressure Gauges