Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black
Mfr # P9U901402UC
Zoro # G1605491
original price:
$9.89
10% off
new price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in NPT
- For Use With Media Compatible with Bronze
- Gauge Application U-Clamp
- Accuracy +/-2-1-2%
Product Information
- Brand Winters
- MFR # P9U901402UC
- Zoro # G1605491
- UPC # 628311209129
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 in |
Case Diameter | 2.271 in |
Nominal Dial Size | 2 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.145 in |
Process Connection Size | 1/8 in |
For Panel Cut-Out Size | 2.11 in |
Description
Panel-Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/8 in, Field Fillable No, For Panel Cut-Out Size 2.11 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 1500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-1500)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 72" (58-072-1M)
- POWERWELD Replacement Gauge, 2" x 200 PSI, 1/4" NPT Inlet (B200)
- FLUKE Pressure Module, Gauge, -15 to 30 psi (FLK-PMM-200K)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (P9U901427UC)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (P9U901426UC)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Black (P9U901406UC)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM214LF)
- WINTERS Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Silver (PRL038)
- WINTERS Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Steel, Black (PLP305)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LC)
- Winters Pressure Gauges