Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Silver
Mfr # PFQ1206
Zoro # G1937465
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/8 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Gauge Application Corrosion-Resistant Case
- Accuracy +/-2.5%
Product Information
- Brand Winters
- MFR # PFQ1206
- Zoro # G1937465
- UPC # 628311254143
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 1/8 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 4.92 in |
Nominal Dial Size | 1 1/2 in |
Case Depth | 1.18 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Fimco 2-1/2" Dry Pressure Gauges (5167017)
- LDI INDUSTRIES Gage, Vented Oil, 1/4 In (G404-2)
- MAMAC Te-205-A-7 10,000 Ohm Ntc (TE-205-A-7)
- MONARCH Basic Battery LED Strobe, 30-500,000 (6230-010)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Silver (PFQ1203)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Silver (PFQ1207)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (P1S567)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 100 psi/Kpa (PFQ121)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (PPC5082-G-SG.)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM214LF)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404E)
- Winters Pressure Gauges