Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black
Mfr # PEM1441LF
Zoro # G9756643
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Product Information
- Brand Winters
- MFR # PEM1441LF
- Zoro # G9756643
- UPC # 628311202540
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 1.850" |
Diameter | 2-1/2" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Case Diameter | 2 1/2 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Description
Lead-Free Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Nominal Dial Size 2 1/2 in, Lens Material Plastic, IP/NEMA Rating IP52, Hazardous Location Rating Not Rated, Compatible Process Media Non-Clogging, Non-Corroding, Potable Water, Sensor Material Phosphor Bronze, Socket Material Lead Free Brass, Sensor Type Bourdon Tube, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Center Back, Process Connection Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO CERT 20, 32, 50, 70, 88F, S63F (ACC063FBLSFC)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254S)
- PIC GAUGES Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254Q)
- DEFELSKO Thickness Gage, Coating, Ferrous, 0-40 Mils (POSITEST DFT FERROUS)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM1439LF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Steel, Black (PEM1442LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM1440LF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ714LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM216LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (PPC5085-G-SG.)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFK9)
- Winters Pressure Gauges