Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black
Mfr # P9U901410UC
Zoro # G1615291
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Gauge Application U-Clamp
- Range 0 to 200 psi
Product Information
- Brand Winters
- MFR # P9U901410UC
- Zoro # G1615291
- UPC # 628311209266
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 5 yr |
For Panel Cut-Out Size | 2.11 in |
Case Diameter | 2.271 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.145 in |
Nominal Dial Size | 2 in |
Description
Panel-Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 2.11 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 200, Dry Dampening Feature Flutterless Pointer with Dampened Movement, Vibration Resistance Dry Case Vibration-Dampened
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Handheld Manometer, 0 to 40.00 In WC (475-2-FM)
- FJC Standardportcore (2672)
- PIC GAUGES Air Gauge, 2-1/2", 30/0/300psi, 1/4" (101D-254CH)
- PIC GAUGES Air Gauge, 1-1/2", 0-30psi, 1/8"Mtn SS Case (102D-SS-158C)
- WINTERS Economy 2" 0-200 psi/Kpa 1/8" Npt Btm (PEM209)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (PFQ903-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM199LF)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ800LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM197LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1408LF)
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFU4)
- Winters Pressure Gauges