Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 160 psi, 3/4 in
Mfr # PETW213
Zoro # G4377784
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Swivel Hose Adapter
- Range 0 to 160 psi
- Accuracy +/-3-2-3%
- Application Commercial, Residential
- Gauge Primary Range Values 0 to 160
Product Information
- Brand Winters
- MFR # PETW213
- Zoro # G4377784
- UPC # 628311900507
- Country of Origin China
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 3/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.12 in |
Process Connection Size | 3/4 in |
Case Diameter | 2.447 in |
Description
Pressure Gauge, Range 0 to 160 psi, Includes Swivel Hose Adaptor, Manufacturers Warranty Length 5 yr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Economy 2.5" 0-60 psi/Kpa 1/4" Npt Back (PEM1438)
- ZORO SELECT Analog Panel Meter, AC Percent Load (12G413)
- TRANSFORMING TECHNOLOGIES ComfortGEL Washable ESD Anti-Fatigue Mat, 60" x 36", Black (FM66036BK)
- DWYER INSTRUMENTS Handheld Differential Pressure Monometer, 10 In249 Kpa (475-0-FM)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Cb 0-600Psi/Kpa (PFQ908)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Silver (PFQ1552)
- WINTERS Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Black (PLP343)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ709LF)
- WINTERS Compound Gauge, -30 to 0 to 15 psi, 1/4 in MNPT, Black (P3S6001)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Steel, Black (PEM1299LF)
- PIC GAUGES Gauge, 2-1/2", 30/0/30, psi, 1/4"CBM, Frt Flg (214D-254CC)
- Winters Pressure Gauges