Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Yellow
Mfr # PCC605C-2Y
Zoro # G1605010
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-1.0%
- Application Compressors, Hydraulics, Machinery, Process Industries
Product Information
- Brand Winters
- MFR # PCC605C-2Y
- Zoro # G1605010
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 4 in |
Case Diameter | 3.94 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 2.28 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material PBT, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Yellow, IP/NEMA Rating IP65, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (PPC5085-SG.)
- REED INSTRUMENTS Temperature And Humidity Meter (R6000)
- ASHCROFT Panel Mount Pressure Gauge (632008S02B400#)
- WINTERS Economy 2.5" 0-30 psi/Kpa 1/4" Npt Btm (PEM212)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (PCC604C)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (PCC606C)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (PCC607C)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Silver (PFQ2434-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1 1/2 in Triclamp, Silver (PSQ15803)
- WINTERS Pressure Gauge, 0 to 10 psi, 1/4 in MNPT, Steel, Black (PLP306)
- WIKA Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (113.13.25.30.L)
- Winters Pressure Gauges