Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black
Mfr # PEM203LF
Zoro # G7618475
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Product Information
- Brand Winters
- MFR # PEM203LF
- Zoro # G7618475
- UPC # 628311202458
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 2.992" |
Diameter | 2.190" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 in |
Case Diameter | 2 19/100 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Case Depth | 1.161 in |
Nominal Dial Size | 2 in |
Description
Gauge, Pressure, 2 In., 0 to 160 psi, Connection Size 1/4 In. NPT, Connection Location Bottom, Accuracy +/-3-2-3 Percent, Case Material Steel, Case Color Black, Socket Material Brass, Tube Material Lead Free Phosphor Bronze, Lens Material Polycarbonate, Ring Material Black Steel, Operating Temp. Range -40 Degrees to 150 Degrees F, Characteristics Lead Free Wetted Parts, Friction Bezel Ring, Black Steel Case, CRN Registered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Digital Force Gauge, 5 to 500 N (PCE-FM 500N)
- DWYER INSTRUMENTS Pressure Transmitter, 0-300psi, 36In Lead (626-13-GH-P1-E1-S1)
- LASCAR Thermometer, Round, 3-1/2In, Waterproof (EM32-1900)
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage (2300-100PA)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM199LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM204LF)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Steel, Black (PEM136LF)
- WINTERS Qual. Ss/Br Gauge 2" 1/4 Lm 100 psi/Kpa (PFQ2463)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (P3S6009)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-600Psi (PFQ808R1)
- WEISS INSTRUMENTS 4" dial , liquid filled, 1/4" bottom, 0-200PSI (LF441-200-4L)
- Winters Pressure Gauges