Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black
Mfr # PEM1440LF
Zoro # G9756652
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Product Information
- Brand Winters
- MFR # PEM1440LF
- Zoro # G9756652
- UPC # 628311202533
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 1.850" |
Diameter | 2-1/2" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Case Diameter | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Description
Lead-Free Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Nominal Dial Size 2 1/2 in, Lens Material Plastic, IP/NEMA Rating IP52, Hazardous Location Rating Not Rated, Compatible Process Media Non-Clogging, Non-Corroding, Potable Water, Sensor Material Phosphor Bronze, Socket Material Lead Free Brass, Sensor Type Bourdon Tube, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Center Back, Process Connection Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Ammonia Gauge 2.5 1/4" Lm 30-0-150 psi/F (PAM1750)
- STARRETT Handle Only (124H)
- ASHCROFT Digital Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Metal, Gray (302074SD02L VAC BL)
- ASSOCIATED Associated ASO6026 Heavy Duty 6 / 12 Volt Load Tester (ASO6026)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Steel, Black (PEM1436LF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM1437LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM1441LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P9U901441UC)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P1S566)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Stainless Steel, Silver (PFQ801LF)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT2)
- Winters Pressure Gauges