Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # PFQ712LF
Zoro # G9756433
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Ideal for Plumbing, Heating, Air Conditioning, Pumps, Compressors, Pneumatic Equipment
- Gauge Application Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
- Accuracy +/-1.5%
Product Information
- Brand Winters
- MFR # PFQ712LF
- Zoro # G9756433
- UPC # 628311266627
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 in |
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 3 917/1000 in |
Case Depth | 1.173 in |
Description
Gauge,Pressure,4in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Dial Thermometer, Bi-Metallic, 6 in Stem (30EI60R)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3241)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402B)
- TINY-TACH Resettable Tachometer (TT2A)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ714LF)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ711LF)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ708LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (P3S6087)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (PFQ2488-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Black (PLP304)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L/310SSLXCG30)
- Winters Pressure Gauges