Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 160 psi, 1/4 in MNPT
Mfr # P1S565
Zoro # G7558785
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in NPT
- Accuracy +/-1.0%
- Application Commercial, Refrigeration, HVAC/R, Plumbing
- Gauge Primary Range Values 0 to 160
- Gauge Primary Range Units psi
Product Information
- Brand Winters
- MFR # P1S565
- Zoro # G7558785
- UPC # 628311255263
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 3 1/2 in |
Manufacturers Warranty Length | 5 yr |
Nominal Dial Size | 3 1/2 in |
Process Connection Size | 1/4 in |
Bolt Circle Diameter | 4.1 in |
Manufacturer Warranty Length | 5 yr |
Flange Diameter | 4.8 in |
Case Depth | 1.5 in |
Case Diameter | 4.03 in |
Description
Panel-Mount Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type HVAC Dial Pressure Gauge, Bolt Circle Diameter 4.1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Flip-Open Pocket Thermometer, -58 to 572 (4372)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 200F (FG20P)
- ASHCROFT Panel Mount Pressure Gauge (632008SL02B5000#)
- WINTERS Compound Gauge, -30 to 0 to 100 psi, 1/4 in MNPT, Gray (P1S414)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (P3S6012)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black (PEM1322LF)
- WINTERS Qual. Ss/Br Gauge 1.5 1/8 Cb 100 psi/Kpa (PFQ1124)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (PPC5082-G-SG.)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ709LF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ714LF)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254K)
- Winters Pressure Gauges