Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black
Mfr # P3S6012
Zoro # G1604143
original price:
$52.59
5% off
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
- Range 0 to 160 psi
- Accuracy +/-0.5%
Product Information
- Brand Winters
- MFR # P3S6012
- Zoro # G1604143
- UPC # 628311282139
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 2 in |
Case Diameter | 4.92 in |
Nominal Dial Size | 4 1/2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type HVAC Dial Pressure Gauge, Liquid-Filled Case No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Clamp Meter, LCD, 600 A, 1.4 in (36 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-320)
- ZORO SELECT Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Steel, Black (18C790)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 30/15 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-30/15-psi)
- ELECTRONIC SPECIALTIES Test Clips, Insulation Piercing (142-3)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM223LF)
- WINTERS Economy 2.5" 0-15 psi/Kpa 1/4" Npt Back (PEM1436)
- WINTERS Gas Test Gauge 0/15 psi (PETG201)
- WINTERS Snubber, Lead Free, 0 to 10,000 psi, Brass (SSN515LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (PPC5086-G-SG.)
- WINTERS Qual Ss/Br Gauge4" 1/4Lm 30-0-100Psi/Kpa (PFQ704)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFP4)
- Winters Pressure Gauges