Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Steel, Black
Mfr # PEM1425LF
Zoro # G9756756
original price:
$8.65
7% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Product Information
- Brand Winters
- MFR # PEM1425LF
- Zoro # G9756756
- UPC # 628311202175
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 1.850" |
Diameter | 2.070" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 5 yr |
Case Diameter | 2 7/100 in |
Case Depth | 1.079 in |
Process Connection Size | 1/8 in |
Nominal Dial Size | 2 in |
Manufacturer Warranty Length | 5 yr |
Description
Lead-Free Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Nominal Dial Size 2 in, Lens Material Plastic, IP/NEMA Rating IP52, Hazardous Location Rating Not Rated, Compatible Process Media Non-Clogging, Non-Corroding, Potable Water, Sensor Material Phosphor Bronze, Socket Material Lead Free Brass, Sensor Type Bourdon Tube, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Center Back, Process Connection Size 1/8 in, Panel-Mountable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Low Pressure Gauge, 4", 0-5psi, 1/2"LM, SS (LP1-SS-402-5PSI)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-160PSI (TL20-160-4L)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH490)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (P1S567)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1408LF)
- WINTERS Economy 2" 0-160 psi/Kpa 1/8" Npt Back (PEM1408)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 6000Psi/Kpa (PFQ814)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-300Psi (PFQ807R1)
- WINTERS Qual Ss/Br Gauge 4" 1/4 Cb 0-160 psi/Kpa (PFQ742)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Steel, Black (PEM1420LF)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 6000 psi, 1/2 NPT Male Back Conn, Glycerin Filled (40-510-6000-psi)
- Winters Pressure Gauges