Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # PCT319LF
Zoro # G9757097
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Most Commercial Air, Steam Services, Water
- Gauge Application Most Commercial Air, Water and Steam Services (with Syphon)
- Range 0 to 15 psi/kPa
Product Information
- Brand Winters
- MFR # PCT319LF
- Zoro # G9757097
- UPC # 628311250077
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 5.9" |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 4 1/2 in |
Case Depth | 0.747 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 4 23/25 in |
Nominal Dial Size | 4 1/2 in |
Description
Lead-Free Pressure Gauge, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Nominal Dial Size 4 1/2 in, Lens Material Plastic, IP/NEMA Rating IP52, Hazardous Location Rating Not Rated, Compatible Process Media Air, Potable Water, Steam, Water, Sensor Material Phosphor Bronze, Socket Material Lead Free Brass, Sensor Type Bourdon Tube, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in, Panel-Mountable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT330-EN)
- DICKSON Chart, 8 In, 0 to 100, 31 Day, PK60 (C409)
- INFINITY INSTRUMENTS Essential Wall Thermometer - Black (20330BK-4558)
- FLUKE Digital Compound Gauge, -14 to 0 to 500 psi, 1/4 in MNPT, Metal, Yellow (FLUKE-700RG07)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-30 psi (PFQ802R1)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (P9U901404UC)
- WINTERS Economy 4" 0-200 psi/Kpa 1/4" Npt Btm (PEM225)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Silver (PFQ2435-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Brass (PWL2732)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-160Psi (PFQ805R1)
- PIC GAUGES Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CH)
- Winters Pressure Gauges