Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Silver
Mfr # PFQ2486-DRY-2FF
Zoro # G1605272
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-2.5%
- Application Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Product Information
- Brand Winters
- MFR # PFQ2486-DRY-2FF
- Zoro # G1605272
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 5 yr |
Case Depth | 0.92 in |
Flange Diameter | 2 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 2.035 in |
Nominal Dial Size | 2 in |
Process Connection Size | 1/4 in |
Description
Panel-Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 4 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-4 BAR-G)
- JONARD TOOLS Dynamometer Gauge, Dial, 40-350g (GD-30)
- UNITED SCIENTIFIC Ac Ammeter, 0-100Ma: 0-500 Ma (MACA01)
- UNITED SCIENTIFIC Battery Connector, 9-Volt (BTNV15)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (PFQ2491-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (PFQ2487-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (PFQ2488-DRY-2FF)
- WINTERS Tridicator2.5 0/75 psi/Kpa 70/320 F/C, Cb (TTD404)
- WINTERS Economy 2" 0-100 psi/Kpa 1/8" Npt Back (PEM1406)
- WINTERS Qual Ss/Br Gauge 4" 1/4 Cb 0-160 psi/Kpa (PFQ742)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L60#)
- Winters Pressure Gauges