Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 15 psi, 1/4 in MNPT
Mfr # P9S901464
Zoro # G7558618
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in NPT
- Gauge Application General-Purpose Case
- Accuracy +/-2-1-2%
- Application Compressors, Filtration Monitoring, Paint Sprayers, Pressure Detection, Regulators and Respirators, Water Pressure Testing
- Gauge Primary Range Units psi
Product Information
- Brand Winters
- MFR # P9S901464
- Zoro # G7558618
- UPC # 628311215953
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 3 1/2 in |
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Nominal Dial Size | 3 1/2 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 3.819 in |
Case Depth | 1.323 in |
Description
Process Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-01)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254U)
- CARBOUSA Liquid Filled Pressure Gauge, 2 1/2", 300 psi (L25-SSB-300)
- SPRAYWAY Anti-Stat Static Eliminator, 20oz, 12PK (SW955)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Silver (PFQ2486-DRY-2FF)
- WINTERS Ammonia Gauge 2.5 1/4" Lm 30-0-300 psi/F (PAM1751)
- WINTERS Pressure Gauge, 0 to 300 1/4 in MNPT, Gray (PFP607WBW)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Steel, Black (PEM1442LF)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 200 psi/Kpa (PFQ123)
- WINTERS Economy 4" 0-30" Vac/Kpa 1/4" Npt Btm (PEM220)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158H)
- Winters Pressure Gauges