Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 15 in wc, 1/4 in MNPT, Black
Mfr # PLP300
Zoro # G1937249
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air Compressors, Air Filters, Gas Burners, Respirators, Suction Regulators, Vacuum Ovens, Vacuum Pumps
- Gauge Application For Natural Gas & Other Gases
- Accuracy +/-3-2-3%
Product Information
- Brand Winters
- MFR # PLP300
- Zoro # G1937249
- UPC # 628311203158
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Case Depth | 1.9 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 2.625 in |
Description
Low Pressure Gauge, Back,0 to 5 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Analog Multimeter, 7 Func., 19 Range (GMT-319)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-140F)
- INTERSTATE PNEUMATICS 2 Inch 30 PSI - 1/4 Inch NPT Bottom Mount 3/4 Inch FNPT Test Pressure Gauge with Tire Valve Fitting (G2012-030GT)
- BERTECH ESD Anti-Static Table Mat Kit, 30 In. x 30 In., Blue (1059-30x30BKT)
- WINTERS Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Black (PLP304)
- WINTERS Pressure Gauge, 0 to 55 in wc, 1/4 in MNPT, Black (PLP302)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver (PFQ1532-DRY)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (PFQ906-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Silver (PFQ129-DRY)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-100Psi (PFQ804R1)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L3000#)
- Winters Pressure Gauges