Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black
Mfr # PEM1439LF
Zoro # G9756661
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Product Information
- Brand Winters
- MFR # PEM1439LF
- Zoro # G9756661
- UPC # 628311202526
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 1.850" |
Diameter | 2-1/2" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Case Diameter | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Description
Lead-Free Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Nominal Dial Size 2 1/2 in, Lens Material Plastic, IP/NEMA Rating IP52, Hazardous Location Rating Not Rated, Compatible Process Media Non-Clogging, Non-Corroding, Potable Water, Sensor Material Phosphor Bronze, Socket Material Lead Free Brass, Sensor Type Bourdon Tube, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Center Back, Process Connection Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Electronic Test Lead Kit, 3 ft. 6" L, 10A (TL809)
- SCS Static Dissipative Mat, Green, 16" W (770099)
- PCE INSTRUMENTS Environmental Thermometer, 20 to 60°C / -4 to 140°F (PCE-HT 50)
- MEGGER Fused Test Leas Set (1002-015)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM1440LF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM1438LF)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Steel, Black (PEM1436LF)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black (PEM135LF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT (P9U901405UC)
- WINTERS Pressure Gauge, 0 to 30 psi, 1 1/2 in Triclamp, Silver (PSQ15802)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 60 psi/bar, 1/4 NPT Back Conn (20-110-60-psi/bar)
- Winters Pressure Gauges