Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver
Mfr # PFQ2489-DRY-2FF
Zoro # G1605254
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-2.5%
- Application Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Product Information
- Brand Winters
- MFR # PFQ2489-DRY-2FF
- Zoro # G1605254
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 in |
Flange Diameter | 2 in |
Case Diameter | 2.035 in |
Nominal Dial Size | 2 in |
Case Depth | 0.92 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Details
Description
Panel-Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Replacement Sensor, For Use With Rld1 Refrigerant Leak Detector, RLD1SENSOR (RLD1-SENSOR)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH1)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG MAG RETRACTABLE TEST LEADS (KH1135)
- FLUKE Fluke 324 40/400A AC, 600V AC/DC True-RMS Clamp Meter W/Temperature, & Capacitance Measurements (5065853)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Silver (PFQ2486-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ2490-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (PFQ2492-DRY-2FF)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Cb 60 psi/Kpa (PFQ164)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 30-0-100 psi (PFQ791)
- WINTERS Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Silver (PRL038)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Plastic, Black (4FLR1)
- Winters Pressure Gauges