Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black
Mfr # P1S564
Zoro # G1605622
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-1.0%
- Application Commercial, Refrigeration, HVAC/R, Plumbing
Product Information
- Brand Winters
- MFR # P1S564
- Zoro # G1605622
- UPC # 628311255256
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 3 1/2 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 3 1/2 in |
Bolt Circle Diameter | 4.1 in |
Flange Diameter | 4.8 in |
Process Connection Size | 1/4 in |
Case Diameter | 4.03 in |
Case Depth | 1.5 in |
Description
Panel-Mount Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type HVAC Dial Pressure Gauge, Bolt Circle Diameter 4.1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE USB Cable, For Use with Mfr.No.6550,65601 (6590)
- PRO 4 in Dial, 0/1500 PSI, 1/4 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-311D-404N)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 18 In. x 24 In., Blue (2059T-18x24BKT)
- TRUMETER Amperage Panel Meter, AC Current (APM-CT-ANO)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (P1S567)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P1S566)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-15 psi/Kpa (PFQ800)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (P3S6009)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Steel, Black (PEM1429LF)
- WINTERS Pressure Gauge, 0 to 100 psi, 1 1/2 in Triclamp, Silver (PSQ15804)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404S)
- Winters Pressure Gauges