Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Black
Mfr # PPC5064G-SG45
Zoro # G1937501
original price:
$85.99
2% off
new price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/2 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Range 0 to 100 psi
- Accuracy +/-0.5%
Product Information
- Brand Winters
- MFR # PPC5064G-SG45
- Zoro # G1937501
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 1/2 in |
Manufacturers Warranty Length | 5 yr |
Case Diameter | 5.835 in |
Nominal Dial Size | 4 1/2 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 3.4 in |
Bolt Circle Diameter | 5.39 in |
Process Connection Size | 1/2 in |
Description
Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Data Logger, Temperature and Humidity (SL300TH)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (18C768)
- HONEYWELL SERVO-PLATE FOR CHART RECORDER (30754975-503)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 52 Ft (CLH GD201089)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM222LF)
- WINTERS Pressure Gauge, 0 to 6 psi, 1/4 in MNPT, Black (PGTK314CM.)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (P3S6010)
- WINTERS Qual Ss/Br Gauge 4" 1/4 Lm 0-200 psi/Kpa (PFQ713)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 3000Psi/Kpa (PFQ811)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P9U901407UC)
- SPAN Pressure Gauge, 0 to 25 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-25 BAR-G)
- Winters Pressure Gauges