Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Black
Mfr # PLP304
Zoro # G1937422
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air Compressors, Air Filters, Gas Burners, Respirators, Suction Regulators, Vacuum Ovens, Vacuum Pumps
- Gauge Application For Natural Gas & Other Gases
- Accuracy +/-3-2-3%
Product Information
- Brand Winters
- MFR # PLP304
- Zoro # G1937422
- UPC # 628311203189
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.625 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Case Depth | 1.9 in |
Process Connection Size | 1/4 in |
Description
Low Pressure Gauge, Back,0 to 5 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pressure Gauge, 0 to 3000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2516L)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 100 psi/bar, 1/8 NPT Back Conn (15-110-100-psi/bar)
- IFM Transmitter, 0-150psi, 9.6-32VDC (PX3244)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Aluminum, Black (451082PS02L1MC4)
- WINTERS Pressure Gauge, 0 to 15 in wc, 1/4 in MNPT, Black (PLP300)
- WINTERS Pressure Gauge, 0 to 55 in wc, 1/4 in MNPT, Black (PLP302)
- WINTERS Economy 4" 0-200 psi/Kpa 1/4" Npt Btm (PEM225)
- WINTERS Pressure Gauge, 0 to 75 ft H2O, 1/4 in MNPT, Gray (P1S420-ALT)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PFQ2288)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM1437LF)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black (4FLX4)
- Winters Pressure Gauges