Shop All Pressure Gauges
Winters
Npt 316 Ss Syphon, Schedule 40, 1/2"
Mfr # SSP557
Zoro # G9553726
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Gauge Application Ideal for Steam Installations
- Range 0 to 500 psi
- Material Schedule 40 316 Stainless Steel
- Length 9.20"
Product Information
- Brand Winters
- MFR # SSP557
- Zoro # G9553726
- UPC # 628311800289
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT |
Length | 9.20" |
Details
Item | Npt 316 Ss Syphon,Schedule 40,1/2" |
Gauge Application | Ideal for Steam Installations |
Range | 0 to 500 psi |
Material | Schedule 40 316 Stainless Steel |
Max. Pressure (PSI) | 500 |
Description
Npt 316 Ss Syphon,Schedule 40,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 3 Duct W Sf 420Ma (RHP-3M11)
- EATON Ethernet Communication Adapter, 120 VAC (C441R)
- ENERPAC G2517SL, Hydraulic Pressure Gauge, 2.5 in. Face, Lower Mount, Glycerine Filled, 6,000 maximum psi (G2517SL)
- MAMAC Hu-226-2-Ma-12 Temperature / (HU-226-2-m)
- WINTERS Ammonia Gauge 2.5 1/4" Lm 30-0-300 psi/F (PAM1751)
- WINTERS Economy 4" 0-60 psi/Kpa 1/4" Npt Btm (PEM222)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 5000Psi/Kpa (PFQ138)
- WINTERS Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Steel, Black (PLP344)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ905-DRY-25FF)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-15 psi/Kpa (PFQ800)
- WINTERS Qual. Ss/Ss Gauge 4" 1/2 Lm 100 psi/Kpa (PFQ1546)
- Winters Pressure Gauges