Shop All Pressure Gauges
Winters
Mini Ball Valve, 1.53 in., T-Handle
Mfr # SMV533LF
Zoro # G6095162
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Provides Flow Control For Non-Corrosive Applications
- Body Seal Material PTFE
- Body Material Brass
- Temp. Range -9 Degrees to 212 Degrees F
- Handle Type Tee
Product Information
- Brand Winters
- MFR # SMV533LF
- Zoro # G6095162
- UPC # 628311800029
- Country of Origin China
- Category Pressure Gauges
Dimensions
Pipe Size | 1/4 in |
Length (In.) | 1.53" |
Overall Length | 1.53 in |
Connection Size - Side 2 | 1/4 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Natural Gas, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 400 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Stainless Steel, Ball Port Style Standard Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Liquid In Glass Thermometer, 0 to 200C (ACC637S)
- FLUKE Fused Test Probes, 7In. L, Blk/Red, 1000VAC (FTP-1)
- WINTERS Bi-Metal Therm 3"Cb 4" Stem 50-300 F/C (TBM30040B9)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-400Psi/Kpa (PFQ817)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ809LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ712LF)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Silver (PFQ1229)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT (PWL2723)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P9U901439UC)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Black (P9U901406UC)
- WINTERS Gas Test Gauge 0-100 psi/Kpa (PETG204)
- Winters Pressure Gauges