Shop All Gauge guards, Seals & Accessories
Winters
Low Pressure Gas and Water Test Kit
Mfr # PGWT0100
Zoro # G0170646
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings, Gauge, Hand Pump
- Pressure Range 0 to 5 psi
- Manufacturers Warranty Length 1 yr
- Range 0 to 5 psi/0 to 150 psi
- Socket Material Brass
Product Information
- Brand Winters
- MFR # PGWT0100
- Zoro # G0170646
- UPC # 628311900033
- Country of Origin China
- Category Gauge guards, Seals & Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/2 in, 3/4 in |
Nominal Dial Size | 2 in, 2 1/2 in |
Description
Low Pressure Gas and Water Test Kit, Range 0 to 5 psi/0 to 150 psi, Includes Gauge, Hand Pump, Fittings, Carrying Case, Manufacturers Warranty Length 1 Year
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254B)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 5000 psi/kPa, 1/8 NPT Male Back Conn, Glycerin Filled, 0.3mm Brass Press Fit Orifice (15-910-5000-psi/kPa-BP3)
- WEBOOST Cellular Signal Booster Kit, 4G LTE (475021)
- ASHCROFT Panel Mount Pressure Gauge (632008SL02B200#)
- WINTERS Air Over Water Test Gauge Kt, 0 to 200psi (AOM-204TM)
- WINTERS Low Pressure Gas Test Kit, 0 to 5 psi (PLPT0005)
- WINTERS Snubbers Brass 1/4"Npt "D" (SSN517)
- WINTERS Snubbers St/St 1/2"Npt E (SSN529)
- WINTERS Snubbers Brass 1/4"Npt "G" (SSN516)
- WINTERS Pressure and Temperature Kit (PTK1500.)
- ASHCROFT Panel Mount Kit (3520)
- Winters Gauge guards, Seals & Accessories