Shop All Pressure Gauges
Winters
Filled Ss/Ss Gauge2.5 1/4 Cb 3000Psi/Kpa
Mfr # PFP931
Zoro # G9657000
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT
- Gauge Application Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
- Range 0 to 3000 psi
- Accuracy +/- 1%
Product Information
- Brand Winters
- MFR # PFP931
- Zoro # G9657000
- UPC # 628311242461
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 3.350" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Bottom |
Item | Filled Ss/Ss Gauge2.5 1/4 Cb 3000Psi/Kpa |
Gauge Application | Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries |
Range | 0 to 3000 psi |
Accuracy | +/- 1% |
Material | AISI 304 Stainless Steel |
Max. Pressure (PSI) | 3000 |
Description
Filled Ss/Ss Gauge2.5 1/4 Cb 3000Psi/Kpa
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 100 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled, 304SS Front Flange (25-510-100-psi/bar-SSFF)
- LA CROSSE TECHNOLOGY Pro Color Wind Spd Weather Station (327-1417)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404K)
- PIC GAUGES Round Boiler Gauge, 0 to 200 psi, 1/2 in MNPT, Steel, Silver (TRI-HD-302L-G)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (PPC5082-G-SG.)
- WINTERS Pressure Gauge, 0 to 35 ft H2O, 1/4 in MNPT, Black (PAL6008ALT-STAT)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (PPC5085-G-SG.)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ802LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM1410LF)
- WINTERS Compound Gauge, -30 to 0 to 100 psi, 1/4 in MNPT, Black (P3S6079)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1 1/2 in Triclamp, Stainless Steel, Silver (25-1032S-15L-100)
- Winters Pressure Gauges