Shop All Pressure Gauges
Winters
Filled Ss/Ss Gauge 4" 160 psi 1/2 Lm
Mfr # PFP660R1
Zoro # G9583430
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/2" NPT
- Gauge Application Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
- Range 0 to 160 psi
- Accuracy +/- 1%
Product Information
- Brand Winters
- MFR # PFP660R1
- Zoro # G9583430
- UPC # 628311241426
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT |
Diameter | 5.260" |
Dial Size (In.) | 4 |
Details
Connection Location | Bottom |
Item | Filled Ss/Ss Gauge 4" 160 psi 1/2 Lm |
Gauge Application | Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries |
Range | 0 to 160 psi |
Accuracy | +/- 1% |
Material | AISI 304 Stainless Steel |
Max. Pressure (PSI) | 160 |
Description
Filled Ss/Ss Gauge 4 In. 160 psi 1/2 Lm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Optional Probe, Versatile Length of 1m (38UR77)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Fluke-179)
- AGRATRONIX AGRATRONIX Baler-Mounted Hay Moisture Tester (7150)
- IDEAL Phase Sequence Tester, 120 to 600VAC (61-520)
- WINTERS Qual. Ss/Br Gauge 1.5 1/8 Cb 100 psi/Kpa (PFQ1124)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Cb 100 psi/Kpa (PFQ169)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Brass (PWL2720)
- WINTERS Filled Ss/Ss Gauge 2.5" 1/4Lm 60 psi (PFP823R1)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-600Psi (PFQ808R1)
- WINTERS Economy 2.5" 0-600 psi/Kpa 1/4" Btm (PEM218)
- PIC GAUGES Gauge, 2-1/2", 30/0/30, psi, 1/4"CBM, Frt Flg (214D-254CC)
- Winters Pressure Gauges