Shop All Pressure Gauges
Winters
Economy 4" 0-60 psi/Kpa 1/4" Npt Btm
Mfr # PEM222
Zoro # G9552579
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Range 0 to 60 psi/kPa
- Accuracy +/- 3-2-3%
Product Information
- Brand Winters
- MFR # PEM222
- Zoro # G9552579
- UPC # 628311200799
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 4.90" |
Diameter | 3.941" |
Dial Size (In.) | 4 |
Details
Connection Location | Bottom |
Item | Economy 4" 0-60 psi/Kpa 1/4" Npt Btm |
Gauge Application | General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM |
Range | 0 to 60 psi/kPa |
Accuracy | +/- 3-2-3% |
Material | Steel |
Color | Black |
Max. Pressure (PSI) | 60 |
Description
Economy 4 In. 0-60 psi/Kpa 1/4 In. Npt Btm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Premium Electrical Test Kit (69355)
- DWYER INSTRUMENTS 1221-M200-D MANOMETER (1222-24-D)
- DIXON Standard Dry Gauge, 0 to 300 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GC240)
- FORNEY Industries Inc 87727 Oxygen Gauge High Pressure 0-4000 Psi (FO388017)
- WINTERS Gas Test Gauge 0-100 psi/Kpa (PETG204)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Cb 100 psi/Kpa (PFQ169)
- WINTERS Qual Ss/Ss Gauge 4" 1/4 Lm 0-200 psi/Kpa (PFQ773)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (P3S6016)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (PFQ2492-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 15 in wc, 1/4 in MNPT, Black (PLP300)
- PIC GAUGES Gauge, 4", 0/600 psi, 1/2"LM, 316SS (4001-2LK-GF)
- Winters Pressure Gauges