Shop All Pressure Gauges
Winters
Economy 4" 0-30 psi/Kpa 1/4" Npt Btm
Mfr # PEM221
Zoro # G9552551
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Range 0 to 30 psi/kPa
- Accuracy +/- 3-2-3%
Product Information
- Brand Winters
- MFR # PEM221
- Zoro # G9552551
- UPC # 628311200782
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 4.90" |
Diameter | 3.941" |
Dial Size (In.) | 4 |
Details
Connection Location | Bottom |
Item | Economy 4" 0-30 psi/Kpa 1/4" Npt Btm |
Gauge Application | General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM |
Range | 0 to 30 psi/kPa |
Accuracy | +/- 3-2-3% |
Material | Steel |
Color | Black |
Max. Pressure (PSI) | 30 |
Description
Economy 4 In. 0-30 psi/Kpa 1/4 In. Npt Btm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS ESD Safe Packaging Bag, PK100 (PCL1002024)
- ASHLEY Timer, Time To Go, 60Min, 6"" (ASH50102)
- PIC GAUGES Gauge, 2.5"30/0/150psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254CF)
- SPAN Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (LFS-210-400-G-CERT)
- WINTERS Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Brass (PWL2732)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Cb 2000Psi/Kpa (PFQ910)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/8 in MNPT, Black (P9U901424UC)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM222LF)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Black (PPC5074G-SG45)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-15 psi/Kpa (PFQ800)
- SSI Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (MG1-100-A-9V-R)
- Winters Pressure Gauges