Shop All Pressure Gauges
Winters
Economy 2.5" 0-30" Vac/Kpa 1/4" Btm
Mfr # PEM210
Zoro # G9552280
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/- 3-2-3%
- Material Steel
Product Information
- Brand Winters
- MFR # PEM210
- Zoro # G9552280
- UPC # 628311200607
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 3.189" |
Diameter | 2.488" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Bottom |
Gauge Application | General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM |
Range | 30" Hg Vac/kPa |
Accuracy | +/- 3-2-3% |
Material | Steel |
Color | Black |
Description
Economy 2.5" 0-30" Vac/Kpa 1/4" Btm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 250 bar/psi, G1/4 Male Back Conn, Glycerin Filled (25-911-250-bar/psi-G1/4)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0242F2100#)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522A-015)
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 1In (SFI-100-1)
- WINTERS Economy 2.5" 0-600 psi/Kpa 1/4" Btm (PEM218)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ708LF)
- WINTERS Compound Gauge, -30 to 0 to 160 psi, 1/4 in MNPT, Black (P3S6005)
- WINTERS Filled Ss/Ss Gauge 4" 200 psi 1/2 Lm (PFP661R1)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P9U901407UC)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT (PWL2726)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L300#)
- Winters Pressure Gauges