Shop All Pressure Gauges
Winters
Economy 2" 0-100 psi/Kpa 1/8" Npt Back
Mfr # PEM1406
Zoro # G0744237
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Range 0 to 100 psi/kPa
- Accuracy +/- 3-2-3%
Product Information
- Brand Winters
- MFR # PEM1406
- Zoro # G0744237
- UPC # 628311200218
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT |
Length | 1.850" |
Diameter | 2.070" |
Dial Size (In.) | 2 |
Details
Connection Location | Center Back |
Item | Economy 2" 0-100 psi/Kpa 1/8" Npt Back |
Gauge Application | General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM |
Range | 0 to 100 psi/kPa |
Accuracy | +/- 3-2-3% |
Material | Steel |
Color | Black |
Max. Pressure (PSI) | 100 |
Description
Economy 2 In. 0-100 psi/Kpa 1/8 In. Npt Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Pressure Gauge, P562712 (P562712)
- WIKA Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (113.13.20.300.L)
- WOODHEAD Receptacle Tension Tester, Plastic, SS (1760)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 3000 PSI, Stainless Case, Lower Mount, PRO-201L-254P (PRO-201L-254P)
- WINTERS Compound Gauge, -30 to 0 to 160 psi, 1/4 in MNPT, Black (P3S6005)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PFQ775-DRY)
- WINTERS Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Silver (PCT329)
- WINTERS Gas Test Gauge 0/15 psi (PETG201)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver (PFQ2473)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black (PEM1301LF)
- THRIFCO PLUMBING Test Gauge Body Only (4402325)
- Winters Pressure Gauges