Shop All Pressure Gauges
Winters
Compound Gauge, -30 to 0 to 160 psi, 1/4 in MNPT, Black
Mfr # P3S6005
Zoro # G1603942
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
- Range -30 to 160 psi
- Accuracy +/-0.5%
Product Information
- Brand Winters
- MFR # P3S6005
- Zoro # G1603942
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Case Diameter | 4.92 in |
Case Depth | 2 in |
Nominal Dial Size | 4 1/2 in |
Manufacturer Warranty Length | 5 yr |
Description
Industrial Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0 to 160, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type HVAC Dial Pressure Gauge, Liquid-Filled Case No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALURATEK Bt Audio Transmitter (ABT01F)
- FESTO Pressure Gauge MA-15-145-M5-PSI (MA-15-145-M5-PSI)
- ASHCROFT Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Plastic, Black (25 1490A 02L 100"H20)
- TESTO Differential Manometer, Pressure, 60 Wc (0560 1510 01)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ712LF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM221LF)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (P3S6000)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ710LF)
- WINTERS Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Silver (PFQ129-DRY)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM202LF)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 2000 psi/kPa, 1/8 NPT Male Back Conn, Glycerin Filled (15-910-2000-psi/kPa)
- Winters Pressure Gauges