Shop All Thermowells
Winters
Brass Thermowell 3.5", 3/4" Npt For Tim
Mfr # TIW01
Zoro # G0283129
original price:
$16.85
20% off
new price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Winters
- MFR # TIW01
- Zoro # G0283129
- UPC # 628311001549
- Country of Origin China
- Category Thermowells
Details
Item | Brass Thermowell 3.5",3/4" Npt For Tim |
Description
Brass Thermowell 3.5 In.,3/4 In. Npt For Tim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Alligator Clip Lead, 36", Black, Each (WAG036-B)
- EXTECH Clamp Meter, LCD, 200 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380941)
- CARBOUSA Water Pressure Gauge with Pointer, 3/4 Connection (D25-P-W-200)
- LDI INDUSTRIES Gage, Vented Oil, 3/8 In (G261-3)
- WINTERS Bi-Metal Therm3"Adjangle 4" Stem0-250F/C (TBM32040B8)
- WINTERS Bi-Metal Therm5"Adjangle 6"Stem 0-250F/C (TBM52060B8)
- WINTERS Bi-Metal Therm 3"Cb 6" Stem 0-200 F/C (TBM30060B6)
- WINTERS Industrial Thermowell, 6in. Stem, Brass (TIW07LF)
- WINTERS Threaded Thermowell, Straight (TBR35100-2-ST)
- WINTERS Thermowell 4" 316 St/St, 3/4" Npt (TBR35-2)
- DWYER INSTRUMENTS Industrial Thermowell, 304SS, 1/4" NPT (TE-TNS-N094N-14)
- Winters Thermowells