Shop All Headlamps, Headlights & Components
Winterland
Winterland WL-CONT-4-8F 4 Channel 8 Function Controller With Push Button
Mfr # WL-CONT-4-8F
Zoro # G304076463
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Winterland
- MFR # WL-CONT-4-8F
- Zoro # G304076463
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
Features
- A heavy duty four channel sequencer brings life to your lighted animation
- Each channel can handle 150 watts
- Eight sequences are built into this weatherproof unit including: combination, waves, sequential, slo-glo, chasing/flashing, slow fade, twinkle/flash and steady on
- One button on the front of the unit changes the sequence that is running
- Recycle the power to the unit and it remembers which sequence was last running
- Its dimensions are 2-1/2 in. wide, 3-3/4 in. high and 1 in. deep
- Non-grounded unit
- 120vac, 60 hz use only
- Ul approved for indoor and outdoor use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAGO Disc Brake Rotor, BR900530 (BR900530)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 455056 (455056)
- HEIN-WERNER Caster Assembly (G661-90038-K03)
- CURT Flat 4-Way Connector Plug, 58030 (58030)
- LUMILEDS LED Integral Beam H4656 (H4656LED)
- SPEC-D TUNING Ford F150 Led Projector Headlights 2018-Up (2LHP-F15018-SQ-RS)
- SPEC-D TUNING Toyota Sienna Clear Bumper Driving Fog Lights+H11 Bulbs+Switch 17-19 (LF-SNA18COEM-V2-HZ)
- MOTORMITE Headlamp Adjusting Screws, 42125 (42125)
- MAXXIMA LED Head Lamp High Beam (MHLE-4X6HI-MH)
- TYC PRODUCTS Tyc Headlight Assembly, 20-1935-00 (20-1935-00)
- ATTICA 4X4 Head Lights w-LED DRL - Blk/Clr (CHATT0682-BC-SQ)
- Winterland Headlamps, Headlights & Components