Shop All Holiday Lights
Winterland
Winterland MINI-20-50-6-M Multi Colored Incandescent Mini Lights
Mfr # MINI-20-50-6-M
Zoro # G503792775
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Winterland
- MFR # MINI-20-50-6-M
- Zoro # G503792775
- UPC # 747925467913
- Country of Origin China
- Category Holiday Lights
Description
Features
- This set of 50 lights is standard grade, built with 20 gauge wire and suitable for both indoor and outdoor use
- The strand has super bright multi colored lights on Green wire
- Total length of the strand is approximately 25 feet including 6 in. spacing between bulbs and 10 in. of leader cord
- The set features straight-line construction so even if one bulb burns out the rest will remain lit
- The fuse-protected end-to-end connector allows up to six sets to be connected together in a continuous strand
- Use these lights in windows trees wreaths topiaries and many more applications
- Great for landscaping year round - winter spring summer and fall
- They are great for christmas and valentine's day too
- This set is UL listed for both indoor and outdoor use and its high-quality construction allows it to stay lit even in the most adverse weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S13136 (S13136)
- PLASKOLITE Plaskolite 1A20083A Prismatic Clear Acrylic Ceiling Lighting Panel; Clear; Pack Of 20 (779025)
- ILC Replacement for Satco S4998 replacement light bulb lamp (S4998 SATCO)
- ILB GOLD Bulb, LED Shape A, Replacement For Feit Electric A800/850/10KLED/4, 4PK (A800/850/10KLED/4)
- WINTERLAND Winterland WL-IC100-B 6.5 in. Long Blue 100 Icicle Lights On Green Wire (WL-IC100-B)
- WINTERLAND Winterland WL-CUR150PW-LED-W Curtain LED Light By Queens of Christmas (WL-CUR150PW-LED-W)
- HOLIDAY BRIGHT LIGHTS LIGHT CLIPS MAGNT 25PK (MAGCLPBX-25A)
- REINDERS Reinders 34643r-b Premium Grade G12 70 LED Pure White Holiday Lights String with White Wire (34643r-b)
- ADAMS BRICK CLIP 2PK (1450-99-1040)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights BU25LEDFC9-TBLA BX25 Christmas C9 LED Replacement Bulb Blue (9369224)
- CELEBRATIONS Incandescent Candle Christmas Decor (1527-71)
- Winterland Holiday Lights