Shop All Tail Lights, Back Up Lights & Accessories
Winterland
Winterland C-ROPE-LED-GR-1-10 10 mm. Spool Of Green LED Ropelight; 150 ft.
Mfr # C-ROPE-LED-GR-1-10
Zoro # G004046094
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Winterland
- MFR # C-ROPE-LED-GR-1-10
- Zoro # G004046094
- UPC # 747925465940
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Description
Features
- This 150 foot spool of clear rope light uses latest generation Green led bulbs, meaning it is more energy efficient than ever before! This spool is an excellent decorative choice when adding a special lighting touch to your decor
- It is 10 mm. in diameter with internal bulb spacing every inch and can be formed into almost any shape
- This makes it perfect for outlining wire frame sculptures windows and doors
- It is also a terrific alternative to neon tubing in night clubs bars and other places of business
- Consumes 0.8 watt/foot
- Ac operated and power cord comes attached
- Can be cut approximately every 36 in. for a near custom length with a maximum single run of 150 ft.
- Includes its own accessories for mounting and cutting
- UL listed for indoor and outdoor use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK Wheel Bearing, Hr32005Xj (HR32005XJ)
- JABSCO .65L Mini Accumulator Tank w/Internal Bladder (30573-0003)
- HOT SHOTS Use To Reduce The Friction In Engine Increase Fuel Economy Up To 5 Percent Reduction In Oil Operat (HSSFR308Z)
- GROTE Dome Lamp, Recessed Mount, LED, L 18-1/4 In (61261)
- SIGNIFY Philips Lightng 13961Cp, W5Wcp-24V (W5WCP-24V)
- RACE SPORT 09-14 Ford F150 Led Taillight Bezel W/ Brake/Running Lights (Black) Pr (RS-B0913FORD1-TLB)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Rectangular Red 8916 Length x 458 Width (V25913)
- WINJET Led Tail Lights - Chrome/Red (CTWJ-0707-CR-SQ)
- GROTE Stop/Tail/Turn Lamp, 15-Diode, Yellow (G4503)
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow (53963)
- GROTE LIGHTING STT LAMP- RED- ECONO STEEL- DOUBLE CONTA (50232)
- Winterland Tail Lights, Back Up Lights & Accessories