Shop All LED Strip Lights
Winterland
Winterland C-ROPE-LED-4M-1-10 10 mm. Spool Of Multi Colored LED Ropelight; 150 ft.
Mfr # C-ROPE-LED-4M-1-10
Zoro # G504058238
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Winterland
- MFR # C-ROPE-LED-4M-1-10
- Zoro # G504058238
- Country of Origin China
- Category LED Strip Lights
Description
Features
- This 150 foot spool of clear rope light uses latest generation multi led bulbs, meaning it is more energy efficient than ever before! This spool is an excellent decorative choice when adding a special lighting touch to your decor
- It is 10 mm. in diameter with internal bulb spacing every inch and can be formed into almost any shape
- This makes it perfect for outlining wire frame sculptures windows and doors
- It is also a terrific alternative to neon tubing in night clubs bars and other places of business
- Consumes 0.8 watt/foot
- Ac operated and power cord comes attached
- Can be cut approximately every 36 in. for a near custom length with a maximum single run of 150 ft.
- Includes its own accessories for mounting and cutting
- UL listed for indoor and outdoor use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 24-Pack (LR21421-24PK)
- SATCO 4-Watt B11 LED - Frosted - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21823)
- ILC Replacement for Damar 01084b replacement light bulb lamp (01084B DAMAR)
- SATCO 25 W A19 Incandescent - Clear - 2500 Hours - 170L - Medium Base - 130V - 2/Pack (S3940)
- SIGNIFY Plug In 19 W LED Light Strip (555912)
- LITHONIA LIGHTING LED Striplight, 59W, 7876 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 50K 80CRI WH)
- JESCO 48 Inch LED Linkable Rigid Linear with Adjustable Color Temperature (SG250-48-SWC-WH)
- ILC Replacement For EIKO XBAT08S40KBUYW (XBAT08-S40K-BUYW)
- DIODE LED 200 LED Tape Light, 24V, 3000K, 16.4 ft. Spool (DI-24V-BLBSC2-30-016)
- BUYERS PRODUCTS Buyers Products 24" Clear LED Light Strip - 5622436 (5622436)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24WW-16)
- Winterland LED Strip Lights