Shop All Traction Devices
Winter Walking
Low-Pro Heel Traction Ice Cleat
Mfr # JD310-L
Zoro # G404104448
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Ball, Heel
- Gender Unisex
- Upper Material Rubber
- Traction Type Stud
- Traction Device Dimensions 5 7/8 in L x 5 in W x 4 1/2 in H
Product Information
- Brand Winter Walking
- MFR # JD310-L
- Zoro # G404104448
- UPC # 852524006576
- Country of Origin Taiwan, Province of China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 5 7/8 in L x 5 in W x 4 1/2 in H |
Fits Shoe Size | Men's 9.5 to 12 / Women's 11.5+ |
Height | 4 1/2 in |
Width | 5 in |
Length | 5 7/8 in |
Details
Item | Low-Pro Heel Traction Ice Cleat |
Footwear Coverage Style | Ball, Heel |
Gender | Unisex |
Upper Material | Rubber |
Traction Type | Stud |
Traction Material | Tungsten Carbide |
Traction Attachment Style | Strap-On |
Color | Gray, Orange |
For Use on Surface Types | Ice, Snow |
Suggested Environment | Indoor |
Description
Low-Pro Heel Traction Ice Cleat, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 5 7/8 in L x 5 in W x 4 1/2 in H, Traction Material Tungsten Carbide, Traction Attachment Style Strap-On, Fits Shoe Size Men's 9.5 to 12 / Women's 11.5+, Gray, Orange, Unisex, For Use on Surface Types Ice, Snow, Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Bifocal Reading Glasses, Diopter +2.0 (SF420AF)
- GEMTOR Full Body Harness, Vest Style, Universal (822FD-2)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH2X002500)
- SAFETYPOSTER.COM Safety Poster, A Close Call Is A Call, ENG (P4768)
- WINTER WALKING Traction Device, Unisex, Men's 7 to 9, PR (JD6612-M)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, 2XL, PR (JD510-XXL)
- WINTER WALKING Walking Traction Ice Cleats, Easy Spike, Size Large, 1 Pair (JD350-L)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, XL, PR (JD510-XL)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, XS, PR (JD510-XS)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-S)
- WINTER WALKING Traction Device, Unisex, Men's 13-1/2, PR (JD6612-XXL)
- Winter Walking Traction Devices