Shop All Footwear Accessories
Winter Walking
IceGrips Replacement Straps, XL, PR
Mfr # JD4404-XL
Zoro # G3561397
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Use With IceGrips, IceGrips ROTOR
- Color Black
- Gender Men's
- Footwear Brand WINTER WALKING
Product Information
- Brand Winter Walking
- MFR # JD4404-XL
- Zoro # G3561397
- Country of Origin China
- Category Footwear Accessories
Dimensions
Size | Men's 11-1/2 to 13 |
Fits Footwear Size | Men's 11-1/2 to 13 |
Details
Item | Replacement Strap |
Material | Nylon |
For Use With | IceGrips, IceGrips ROTOR |
Color | Black |
Gender | Men's |
Footwear Brand | WINTER WALKING |
Waterproof | Yes |
Description
Replacement Strap, Size Men's 11 1/2 to 13, Material Nylon, Black, For Use With IceGrips, IceGrips ROTOR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 5XL Class 2 High Visibility Vest, Lime (1056-5X)
- SAFETY FLAG CO Windsock Frame, 18", Double Ball Bearing (BBX18)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66218.MD)
- SUPERIOR GLOVE Cut Resistant Gloves, 11, Nitrile, PR (S13CXPNT11)
- WINTER WALKING Spare Spike Replacement Spike Clip, PK6 (JD510-SK)
- WINTER WALKING Ice Cleats, Unisex, 13inLx4-1/2inWx2inH (JD6625-XL)
- WINTER WALKING IceGrips Bunny Boot Straps, L, PR (JD4501-L)
- WINTER WALKING Ankle Strap, 9/16x15-3/4x1 In, PR (JD3800)
- KIWI SHOE POLISH BLK 2.5OZ (11661)
- KIWI BOOT LACE BLK 54"" 2PK (70445)
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 9 (B111/9980P912-09)
- Winter Walking Footwear Accessories