Shop All Traction Devices
Winter Walking
Ice Cleats, Unisex, Gray/Orange, PR
Mfr # JD7710-M
Zoro # G9708804
original price:
$73.55
22% off
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Footwear Coverage Style Ball, Heel
- Upper Material Rubber
- Traction Type Stud
- Traction Device Dimensions 6-1/2 in L x 6-1/4 in W x 3-1/4 in H
Product Information
- Brand Winter Walking
- MFR # JD7710-M
- Zoro # G9708804
- UPC # 852524006903
- Country of Origin Taiwan, Province of China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 6-1/2 in L x 6-1/4 in W x 3-1/4 in H |
Fits Shoe Size | Men's 7 to 9 / Women's 8-1/12 to 10-1/2 |
Details
Item | Ice Cleats |
Gender | Unisex |
Footwear Coverage Style | Ball, Heel |
Upper Material | Rubber |
Traction Type | Stud |
Traction Material | Tungsten Carbide |
Traction Attachment Style | Pull-On |
Color | Gray/Orange |
Suggested Traction Environment | Ice, Snow |
For Use on Surface Types | Ice, Snow |
Description
Ice Cleats, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 6-1/2 in L x 6-1/4 in W x 3-1/4 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 7 to 9 / Women's 8-1/12 to 10-1/2, Gray/Orange, Unisex, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNLAB Hand Tool Training Equipment (HAND-1812)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 12-13, Women's 14-15, 1 Pair (PAM-M1213)
- FEDERAL SIGNAL Beacon Warning Light, Amber, LED (SLM350A)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, M (O44122)
- WINTER WALKING Ice Cleats, Unisex, Gray/Orange, PR (JD7710-XL)
- WINTER WALKING Ice Cleats, Unisex, Gray/Orange, PR (JD7710-L)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-XL)
- WINTER WALKING Walking Traction Ice Cleats, Easy Spike, Size Large, 1 Pair (JD350-L)
- WINTER WALKING Ice Cleats, Unisex, Size L, PR (JD6610-L)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, 2XL, PR (JD510-XXL)
- YAKTRAX Footwear Traction, PR (08531)
- Winter Walking Traction Devices