Shop All Traction Devices
Winter Walking
Ice Cleats, Unisex, Blue/Gray, PR
Mfr # JD7725-2X
Zoro # G9709084
product price: $54.15
/pr
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Ball, Heel
- Gender Unisex
- Upper Material Rubber
- Traction Type Stud
- Traction Device Dimensions 7-1/2 in L x 6-1/2 in W x 3-1/2 in H
Product Information
- Brand Winter Walking
- MFR # JD7725-2X
- Zoro # G9709084
- UPC # 852524006880
- Country of Origin Taiwan, Province of China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 7-1/2 in L x 6-1/2 in W x 3-1/2 in H |
Fits Shoe Size | Men's 14+ |
Details
Item | Ice Cleats |
Footwear Coverage Style | Ball, Heel |
Gender | Unisex |
Upper Material | Rubber |
Traction Type | Stud |
Traction Material | Tungsten Carbide |
Traction Attachment Style | Pull-On |
Color | Blue/Gray |
Suggested Traction Environment | Ice, Snow |
For Use on Surface Types | Ice, Snow |
Description
Ice Cleats, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 7-1/2 in L x 6-1/2 in W x 3-1/2 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 14+, Blue/Gray, Unisex, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saf Inspection Tag, 7 x 4 In, Grn/Wht, PK10 (2RMU4)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XS, Nylon Back, PR (KC1LW-01-XS)
- COBRA LIFE LINK Fall Protection Mobile Tie-off (301463)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Black/Blue, XL, PR (20GZ68)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-XL)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-L)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-M)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, S, PR (JD510-S)
- WINTER WALKING Ice Cleats, Unisex, Gray/Orange, PR (JD7710-L)
- WINTER WALKING Traction Device, Unisex, Men's 7 to 9, PR (JD6612-M)
- DUE NORTH Industrial Footwear Traction, Unisex, PR (V3550370-2XL)
- Winter Walking Foot Protection