Shop All Footwear Accessories
Winter Walking
Ankle Strap, 9/16x15-3/4x1 In, PR
Mfr # JD3800
Zoro # G3648014
product price: $10.35
/pr
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Gender Unisex
- Size 9/16 in x 15-3/4 in x 1 in
- For Use With Grip-X, Grippers for Strippers Lite, Grips-Lite, Spiderz
Product Information
- Brand Winter Walking
- MFR # JD3800
- Zoro # G3648014
- Country of Origin Taiwan, Province of China
- Category Footwear Accessories
Dimensions
Size | 9/16 in x 15-3/4 in x 1 in |
Details
Material | Nylon |
Color | Black |
Gender | Unisex |
Item | Replacement Strap |
For Use With | Grip-X, Grippers for Strippers Lite, Grips-Lite, Spiderz |
Footwear Brand | WINTER WALKING |
Description
Replacement Strap, Size 9/16 in x 15 3/4 in x 1 in, Material Nylon, Black, For Use With Grip-X, Grippers for Strippers Lite, Grips-Lite, Spiderz, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Eyewash Upgrade Spray Head (AX15)
- VIKING Viking FR Insulated 50C 300D Bibs (3957FRP-L)
- SUPER ANCHOR SAFETY ARS Series Stem Cover + Tether Strap - Gray. Retail Package. (2808-G)
- SENSIT Carrying Case, Vinyl, 1-3/4x13x6-1/2, Black (360-00006)
- WINTER WALKING Ice Cleats, Unisex, 13inLx4-1/2inWx2inH (JD6625-XL)
- WINTER WALKING IceGrips Replacement Straps, XL, PR (JD4404-XL)
- WINTER WALKING Spare Spike Replacement Spike Clip, PK6 (JD510-SK)
- WINTER WALKING IceGrips Bunny Boot Straps, L, PR (JD4501-L)
- YAKTRAX Yt Diamond Grip Small (08530)
- TREX BY ERGODYNE Ice Traction Device, 1 pc., S, PR (6304)
- IMPACTO PROTECTIVE PRODUCTS Impacto Mem Memory Foam Anti-Fatigue Insoles 8-9, Molded For Closed Shoes And Boots (MEM89)
- Winter Walking Foot Protection