Winsome Wood 23147 Burke Writing Desk; Coffee - 41.97 x 19.84 x 31.1 in.
Mfr # 23147
Zoro # G404056495
Product Information
- Brand Winsome Wood
- MFR # 23147
- Zoro # G404056495
- UPC # 21713231475
- Country of Origin China
- Category Books
Description
The warm, cottage styling of The Burke Writing Desk will transform your home office into an inviting place to work. The front and side wainscoting panels and beveled desktop give this versatile piece a handsome, yet casual look. The desk offers a generous desktop surface and three drawers to keep office and writing accessories organized. Tapered legs and brushed nickel drawer knobs add polish and finesse. The unit can double as a handsome dining room or hall console. Made of Solid and Composite Wood in a Coffee finish. Team up the desk with the Burke Printer Stand and Burke File Cabinet to create a relaxed, stylish home office.
Features- Clearance from underneath of apron to ground: 24.65"H
- Assembly required
- Finish: Coffee
- Material: Solid & Composite Wood
- Collection: Burke
- Left and Right Drawers: 6.22"W x 13.31"D x 2.6"H
- Middle Drawer: 13.7"W x 13.31"D x 2.6"H
- Width Inside Legs: 36.46"W
- Dimension: 41.97"W x 19.84"D x 31.1."H
- Weight: 47 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pocket Folder, Manila, Pk50 (10315)
- TARIFOLD Sheet Pocket With Hanger, Blue, PK5 (PHV5)
- ENCORE PACKAGING Filament Dispenser (EP-600)
- BETTER PACKAGES Magnetic Proximity Switch Assy (E555-075-01)
- TOPS Receipt Book, 2 Part, Wire Bound (4161)
- REMEDIA PUBLICATIONS Specific Reading Skills Set 9 Books (REM4005A)
- CREATIVE TEACHING PRESS Second-Grade Math Minutes Book (2584)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat, 1in Handwriting Highlighted Multi (95316)
- RAM BOARD Buildr Flr Paper 36"X50' (RBHE 36-50)
- REDIFORM Memo Notebooks, 60 Sheets, 3" x 5", PK12 (31120BX)
- CHILDS PLAY BOOKS Peekaboo Board Book, In the Snow (9781846438653)
- Winsome Wood Books